Key Blank, Brass, Yale Lock, PK10

KABA ILCO| Zoro #: G1763307| Mfr #: 998-Y4

$4.34 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): -Item: Key BlankMaterial: Nickel Plate Over Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1763307 Mfr #: 998-Y4
Length (In.): -Item: Key Blank
Material: Nickel Plate Over BrassLock Manufacturer: Yale(R)
Package Quantity: 10For Use With: -
Includes: -Type: -
Number of Pins: 6Keyway Type: Filing Cabinet
Country of Origin (subject to change): United States

Description

Key Blank, Material Nickel Plate Over Brass, Lock Manufacturer Yale, Keyway Type Filing Cabinet, Number of Pins 6, Package Quantity 10

Reviews