Key Duplicator, Lever Operated

KABA ILCO |Zoro #: G1485617|Mfr #: 044HD

$963.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1485617 Mfr #: 044HD
Cutting Cycle (Sec.): 14-1/2Item: Key Duplicator
Type: Lever OperatedHP: 1/4
Amps AC: 4.25Voltage: 110
Machine Depth (In.): 16Machine Height (In.): 10
Machine Width (In.): 14-1/2Bench Depth (In.): 16
Bench Width (In.): 10Cutter Material: Steel
Country of Origin (subject to change): United States

Product Description

Key Duplicator, Type Lever Operated, 1/4 HP, 4.25 Amps AC, Voltage 110, Machine Depth 16 In, Machine Height 10 In, Machine Width 14-1/2 In, Bench Depth 16 In, Bench Width 10 In, Cutting Cycle 14-1/2 Sec, Cutter Material Steel

Product Reviews

Save 15% when you sign up for Z-mail.