KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lockset Cylinder, Commercial

KABA ILCO| Zoro #: G2276382| Mfr #: 7161TK2-26D

$8.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 0
Item: Lockset Cylinder
Lockset Cylinder Type: Turn Knob Mortise Cylinder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2276382 Mfr #: 7161TK2-26D
Number of Pins: 0Item: Lockset Cylinder
Lockset Cylinder Type: Turn Knob Mortise CylinderFinish: Satin Chrome
Number of Keys: 0Grade: 1
Material: BrassLocation Type: Commercial
Country of Origin (subject to change): India

Description

Lockset Cylinder, Turn Knob Mortise Cylinder, Commercial, Satin Chrome Finish, Grade 1, Material Brass, Number of Keys 0, Number of Pins 0

Reviews