SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lockset Cylinder, Commercial

KABA ILCO| Zoro #: G1355374| Mfr #: 7181TK1-26D

$10.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Lockset CylinderFinish: Satin ChromeMaterial: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1355374 Mfr #: 7181TK1-26D
Item: Lockset CylinderFinish: Satin Chrome
Material: BrassLockset Cylinder Type: Turn Knob Mortise Cylinder
Number of Keys: 0Location Type: Commercial
Number of Pins: 0Country of Origin (subject to change): India

Description

Lockset Cylinder, Turn Knob Mortise Cylinder, Commercial, Satin Chrome Finish, Material Brass, Number of Keys 0, Number of Pins 0

Reviews