Lockset Cylinder, Commercial, Different

KABA ILCO| Zoro #: G1709513| Mfr #: 15395GA-26D-KD

$10.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI A156.5 Grade 1
Material: Brass
Lockset Cylinder Type: Key In Knob/Lever Cylinder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1709513 Mfr #: 15395GA-26D-KD
Standards: ANSI A156.5 Grade 1Material: Brass
Lockset Cylinder Type: Key In Knob/Lever CylinderFinish: Satin Chrome
Keying: DifferentKeyway Type: Sargent(R) LA
Number of Keys: 2Number of Pins: 5
Location Type: CommercialGrade: 1
Country of Origin (subject to change): China

Description

Lockset Cylinder, Key In Knob/Lever Cylinder, Commercial, Satin Chrome Finish, Grade 1, Material Brass, Keying Different, Number of Keys 2, Keyway Type Sargent(R) LA, Standards ANSI A156.5 Grade 1, Number of Pins 5

Reviews