KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lockset Cylinder, Commercial, Different

KABA ILCO| Zoro #: G0897924| Mfr #: 15395SC-26D-KD

$9.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5
Lockset Cylinder Type: Key In Knob/Lever Cylinder
Finish: Satin Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0897924 Mfr #: 15395SC-26D-KD
Number of Pins: 5Lockset Cylinder Type: Key In Knob/Lever Cylinder
Finish: Satin ChromeKeyway Type: Schlage(R) C
Grade: 1Material: Brass
Keying: DifferentItem: Lockset Cylinder
Number of Keys: 2Location Type: Commercial
Standards: ANSI A156.5 Grade 1Country of Origin (subject to change): China

Description

Lockset Cylinder, Key In Knob/Lever Cylinder, Commercial, Satin Chrome Finish, Grade 1, Material Brass, Keying Different, Number of Keys 2, Keyway Type Schlage(R) C, Standards ANSI A156.5 Grade 1, Number of Pins 5

Reviews