HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Lockset Cylinder, Commercial, Different

KABA ILCO| Zoro #: G1049684| Mfr #: 15995GA-26D-KD

$10.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5
Lockset Cylinder Type: Key In Knob/Lever/Deadbolt Cylinder
Finish: Satin Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1049684 Mfr #: 15995GA-26D-KD
Number of Pins: 5Lockset Cylinder Type: Key In Knob/Lever/Deadbolt Cylinder
Finish: Satin ChromeKeyway Type: Sargent(R) LA
Grade: 1Material: Brass
Keying: DifferentItem: Lockset Cylinder
Number of Keys: 2Location Type: Commercial
Standards: ANSI A156.5 Grade 1Country of Origin (subject to change): China

Description

Lockset Cylinder, Key In Knob/Lever/Deadbolt Cylinder, Commercial, Satin Chrome Finish, Grade 1, Material Brass, Keying Different, Number of Keys 2, Keyway Type Sargent(R) LA, Standards ANSI A156.5 Grade 1, Number of Pins 5

Reviews