SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lockset Cylinder, Commercial, Different

KABA ILCO| Zoro #: G1652935| Mfr #: 15995SC-26D-KD

$13.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: 1Number of Pins: 5Standards: ANSI A156.5 Grade 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1652935 Mfr #: 15995SC-26D-KD
Grade: 1Number of Pins: 5
Standards: ANSI A156.5 Grade 1Number of Keys: 2
Keyway Type: Schlage(R) CMaterial: Brass
Item: Lockset CylinderLocation Type: Commercial
Lockset Cylinder Type: Key In Knob/Lever/Deadbolt CylinderFinish: Satin Chrome
Keying: DifferentCountry of Origin (subject to change): China

Description

Lockset Cylinder, Key In Knob/Lever/Deadbolt Cylinder, Commercial, Satin Chrome Finish, Grade 1, Material Brass, Keying Different, Number of Keys 2, Keyway Type Schlage(R) C, Standards ANSI A156.5 Grade 1, Number of Pins 5

Reviews