BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Lockset Cylinder, Commercial, Different

KABA ILCO| Zoro #: G1021867| Mfr #: 15995YA-26D-KD

$9.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5Lockset Cylinder Type: Key In Knob/Lever/Deadbolt CylinderFinish: Satin Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1021867 Mfr #: 15995YA-26D-KD
Number of Pins: 5Lockset Cylinder Type: Key In Knob/Lever/Deadbolt Cylinder
Finish: Satin ChromeKeyway Type: Yale(R) 8
Grade: 1Material: Brass
Keying: DifferentItem: Lockset Cylinder
Number of Keys: 2Location Type: Commercial
Standards: ANSI A156.5 Grade 1Country of Origin (subject to change): China

Description

Lockset Cylinder, Key In Knob/Lever/Deadbolt Cylinder, Commercial, Satin Chrome Finish, Grade 1, Material Brass, Keying Different, Number of Keys 2, Keyway Type Yale(R) 8, Standards ANSI A156.5 Grade 1, Number of Pins 5

Reviews