KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lockset Cylinder, Commercial, Schlage C

KABA ILCO| Zoro #: G2267657| Mfr #: 15395SC-26D-34532

$15.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lockset Cylinder Type: Key In Knob/Lever Cylinder
Item: Lockset Cylinder
Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2267657 Mfr #: 15395SC-26D-34532
Lockset Cylinder Type: Key In Knob/Lever CylinderItem: Lockset Cylinder
Material: BrassNumber of Keys: 2
Keyway Type: Schlage(R) CNumber of Pins: 5
Keying: Cut to Bitting 34532Standards: ANSI A156.5 Grade 1
Grade: 1Finish: Satin Chrome
Location Type: CommercialCountry of Origin (subject to change): United States

Description

Lockset Cylinder, Key In Knob/Lever Cylinder, Commercial, Satin Chrome Finish, Grade 1, Material Brass, Keying Cut to Bitting 34532, Number of Keys 2, Keyway Type Schlage(R) C, Standards ANSI A156.5 Grade 1, Number of Pins 5

Reviews