KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lockset Cylinder, Commercial, Schlage C

KABA ILCO| Zoro #: G1897533| Mfr #: 15995SC-26D-34532

$13.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5
Lockset Cylinder Type: Key In Knob/Lever/Deadbolt Cylinder
Finish: Satin Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1897533 Mfr #: 15995SC-26D-34532
Number of Pins: 5Lockset Cylinder Type: Key In Knob/Lever/Deadbolt Cylinder
Finish: Satin ChromeKeyway Type: Schlage(R) C
Grade: 1Material: Brass
Keying: Cut to Bitting 34532Item: Lockset Cylinder
Number of Keys: 2Location Type: Commercial
Standards: ANSI A156.5 Grade 1Country of Origin (subject to change): United States

Description

Lockset Cylinder, Key In Knob/Lever/Deadbolt Cylinder, Commercial, Satin Chrome Finish, Grade 1, Material Brass, Keying Cut to Bitting 34532, Number of Keys 2, Keyway Type Schlage(R) C, Standards ANSI A156.5 Grade 1, Number of Pins 5

Reviews