SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lockset Cylinder, Commercial, Schlage C

KABA ILCO| Zoro #: G2371896| Mfr #: 15995SC-26D-44634

$14.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Keying: Cut to Bitting 44634Lockset Cylinder Type: Key In Knob/Lever/Deadbolt CylinderMaterial: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2371896 Mfr #: 15995SC-26D-44634
Keying: Cut to Bitting 44634Lockset Cylinder Type: Key In Knob/Lever/Deadbolt Cylinder
Material: BrassLocation Type: Commercial
Item: Lockset CylinderFinish: Satin Chrome
Number of Keys: 2Grade: 1
Standards: ANSI A156.5 Grade 1Number of Pins: 5
Keyway Type: Schlage(R) CCountry of Origin (subject to change): United States

Description

Lockset Cylinder, Key In Knob/Lever/Deadbolt Cylinder, Commercial, Satin Chrome Finish, Grade 1, Material Brass, Keying Cut to Bitting 44634, Number of Keys 2, Keyway Type Schlage(R) C, Standards ANSI A156.5 Grade 1, Number of Pins 5

Reviews