SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lockset Cylinder, Mortise Cylinder

KABA ILCO| Zoro #: G0663616| Mfr #: 7165SC2-26D-34532

$13.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Keying: Cut to Bitting 34532Lockset Cylinder Type: Mortise CylinderMaterial: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0663616 Mfr #: 7165SC2-26D-34532
Keying: Cut to Bitting 34532Lockset Cylinder Type: Mortise Cylinder
Material: BrassLocation Type: Commercial
Item: Lockset CylinderFinish: Satin Chrome
Number of Keys: 2Grade: 1
Standards: ANSI A156.5 Grade 1Number of Pins: 5
Keyway Type: Schlage(R) CCountry of Origin (subject to change): United States

Description

Lockset Cylinder, Mortise Cylinder, Commercial, Satin Chrome Finish, Grade 1, Material Brass, Keying Cut to Bitting 34532, Number of Keys 2, Keyway Type Schlage(R) C, Standards ANSI A156.5 Grade 1, Number of Pins 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews