BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Lockset Cylinder, Mortise Cylinder

KABA ILCO| Zoro #: G0898877| Mfr #: 7185SC1-26D-34532

$14.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: BrassItem: Lockset CylinderNumber of Pins: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0898877 Mfr #: 7185SC1-26D-34532
Material: BrassItem: Lockset Cylinder
Number of Pins: 5Location Type: Commercial
Keyway Type: Schlage(R) CLockset Cylinder Type: Mortise Cylinder
Standards: ANSI A156.5 Grade 1Finish: Satin Chrome
Grade: 1Number of Keys: 2
Keying: Cut to Bitting 34532Country of Origin (subject to change): United States

Description

Lockset Cylinder, Mortise Cylinder, Commercial, Satin Chrome Finish, Grade 1, Material Brass, Keying Cut to Bitting 34532, Number of Keys 2, Keyway Type Schlage(R) C, Standards ANSI A156.5 Grade 1, Number of Pins 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews