KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lockset Cylinder, Mortise Cylinder, PK2

KABA ILCO| Zoro #: G1516627| Mfr #: 7165YA2-26D-KA2

$26.28 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5
Lockset Cylinder Type: Mortise Cylinder
Finish: Satin Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1516627 Mfr #: 7165YA2-26D-KA2
Number of Pins: 5Lockset Cylinder Type: Mortise Cylinder
Finish: Satin ChromeKeyway Type: Yale(R) 8
Grade: 1Material: Brass
Keying: AlikeItem: Lockset Cylinder
Number of Keys: 2Location Type: Commercial
Standards: ANSI A156.5 Grade 1Country of Origin (subject to change): India

Description

Lockset Cylinder, Mortise Cylinder, Commercial, Satin Chrome Finish, Grade 1, Material Brass, Keying Alike, Number of Keys 2, Keyway Type Yale(R) 8, Standards ANSI A156.5 Grade 1, Number of Pins 5, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews