SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lockset Cylinder, Mortise Cylinder, PK2

KABA ILCO| Zoro #: G2179125| Mfr #: 7185SC1-26D-KA2

$20.09 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Keying: AlikeLockset Cylinder Type: Mortise CylinderMaterial: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2179125 Mfr #: 7185SC1-26D-KA2
Keying: AlikeLockset Cylinder Type: Mortise Cylinder
Material: BrassLocation Type: Commercial
Item: Lockset CylinderFinish: Satin Chrome
Number of Keys: 2Grade: 1
Standards: ANSI A156.5 Grade 1Number of Pins: 5
Keyway Type: Schlage(R) CCountry of Origin (subject to change): India

Description

Lockset Cylinder, Mortise Cylinder, Commercial, Satin Chrome Finish, Grade 1, Material Brass, Keying Alike, Number of Keys 2, Keyway Type Schlage(R) C, Standards ANSI A156.5 Grade 1, Number of Pins 5, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews