SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lockset Cylinder, Rim Cylinder, Commercial

KABA ILCO| Zoro #: G1512481| Mfr #: 7075SC10-26D-34532-#17

$14.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Keying: Cut to Bitting 34532Item: Lockset CylinderFinish: Satin Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1512481 Mfr #: 7075SC10-26D-34532-#17
Keying: Cut to Bitting 34532Item: Lockset Cylinder
Finish: Satin ChromeMaterial: Brass
Lockset Cylinder Type: Rim CylinderNumber of Keys: 2
Location Type: CommercialGrade: 1
Number of Pins: 5Keyway Type: Schlage(R) C
Country of Origin (subject to change): United States

Description

Lockset Cylinder, Rim Cylinder, Commercial, Satin Chrome Finish, Grade 1, Material Brass, Keying Cut to Bitting 34532, Number of Keys 2, Keyway Type Schlage(R) C, Number of Pins 5

Reviews