HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Lockset Cylinder, Rim Cylinder, Commercial

KABA ILCO| Zoro #: G0761835| Mfr #: 7075SC10-26D-44634-#17

$15.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Lockset Cylinder
Material: Brass
Finish: Satin Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0761835 Mfr #: 7075SC10-26D-44634-#17
Item: Lockset CylinderMaterial: Brass
Finish: Satin ChromeKeying: Cut to Bitting 44634
Number of Keys: 2Keyway Type: Schlage(R) C
Number of Pins: 5Grade: 1
Lockset Cylinder Type: Rim CylinderLocation Type: Commercial
Country of Origin (subject to change): United States

Description

Lockset Cylinder, Rim Cylinder, Commercial, Satin Chrome Finish, Grade 1, Material Brass, Keying Cut to Bitting 44634, Number of Keys 2, Keyway Type Schlage(R) C, Number of Pins 5

Reviews