KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lockset Cylinder, Rim Cylinder, PK2

KABA ILCO| Zoro #: G2266257| Mfr #: 7015SC8-03-KA2

$16.76 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Lockset Cylinder
Material: Brass
Finish: Bright Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2266257 Mfr #: 7015SC8-03-KA2
Item: Lockset CylinderMaterial: Brass
Finish: Bright BrassKeying: Alike
Number of Keys: 2Keyway Type: Schlage(R) C
Number of Pins: 5Grade: 1
Lockset Cylinder Type: Rim CylinderLocation Type: Commercial
Country of Origin (subject to change): India

Description

Lockset Cylinder, Rim Cylinder, Commercial, Bright Brass Finish, Grade 1, Material Brass, Keying Alike, Number of Keys 2, Keyway Type Schlage(R) C, Number of Pins 5, Package Quantity 2

Reviews