HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Lockset Cylinder, Rim Cylinder, PK2

KABA ILCO| Zoro #: G1980991| Mfr #: 7075SC10-26D-KA2

$19.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lockset Cylinder Type: Rim Cylinder
Location Type: Commercial
Number of Pins: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1980991 Mfr #: 7075SC10-26D-KA2
Lockset Cylinder Type: Rim CylinderLocation Type: Commercial
Number of Pins: 5Material: Brass
Finish: Satin ChromeKeyway Type: Schlage(R) C
Keying: AlikeItem: Lockset Cylinder
Grade: 1Number of Keys: 2
Country of Origin (subject to change): India

Description

Lockset Cylinder, Rim Cylinder, Commercial, Satin Chrome Finish, Grade 1, Material Brass, Keying Alike, Number of Keys 2, Keyway Type Schlage(R) C, Number of Pins 5, Package Quantity 2

Reviews