Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/8" W x 5" H Duronotic Dark Bronze Pivot Hinge

  • Zoro #: G0118609
  • Mfr #: IP-10-LH-DU

$33.79

  • Door Leaf Thickness: 5/16"
  • Range of Motion: 180 Degrees
  • Holes per Leaf: 5
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kaba Ilco #IP-10-LH-DU Specifications

  • Zoro #: G0118609
  • Mfr #: IP-10-LH-DU
Door Leaf Thickness: 5/16" Range of Motion: 180 Degrees
Holes per Leaf: 5 Mounting: Surface
Frame Leaf Height: 3/4" Ligature Resistant: No
Material: Diecast Aluminum Number of Wires: 0
Bearing Type: Ball Door Leaf Height: 5"
Orientation: Left Hand Item: Pivot Hinge
Door Leaf Width: 1-1/8" Features: 3/4" Offset
Hardware: Included Holes: With
Finish: Duronotic Dark Bronze Load Capacity: 125 lb.
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Pivot Hinge, Cast Aluminum Material, Dark Bronze Finish, 125.0 lb. Load Capacity, With Holes, 5 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Left Hand, Ball Bearing Type, Included Hardware, Surface Mounting, 0 Number of Wires, Door Leaf Height 3/4 In., Frame Leaf Height 3/4 In.

Technical Guides

Reviews of Kaba Ilco #IP-10-LH-DU