Skip to Main Content
customer-service Help

Metal Frame Adapter Kit, Satin Brass

Kaba Metal Frame Adapter Kit, Satin Brass 800-04
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$31.53
  • Item: Metal Frame Adapter Kit
  • For Use With: Mfr. No. 900 Locks
  • Height: 4 1/2 in
See full product details
Orders over $75 ship free.

Kaba #800-04 Specifications

  • Item: Metal Frame Adapter Kit
  • For Use With: Mfr. No. 900 Locks
  • Height: 4 1/2 in
  • Width: 6 1/4 in
  • Finish: Satin Brass
  • Weather Resistant: No
  • Depth: 6-1/4 in
  • Material: Zinc
  • Includes: 1/4 in x 3/8 in Reversible Riser Plate, Surface Mounted Strike with Shims
  • Accessory Type: Metal Frame Adapter Kit
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Metal Frame Adapter Kit, Height 4 1/2 in, Width 6 1/4 in, Depth 6-1/4 in, For Use With Mfr. No. 900 Locks, Finish Satin Brass, Material Zinc, Weather Resistant No, Includes 1/4 in x 3/8 in Reversible Riser Plate, Surface Mounted Strike with Shims

Reviews of Kaba #800-04