Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Metal Frame Adapter Kit, Brushed Chrome

KABA | Zoro #: G0000253 | Mfr #: 800-26D

$ 33.54 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Includes: Surface Mounted Strike with Shims, 1/4" x 3/8" Reversible Riser Plate
  • Finish: Satin Chrome
  • Width: 6-1/4"
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0000253 Mfr #: 800-26D
Includes: Surface Mounted Strike with Shims, 1/4" x 3/8" Reversible Riser Plate Finish: Satin Chrome
Width: 6-1/4" Depth: 6-1/4"
Height: 4-1/2" Weather Resistant: No
For Use With: Mfr. No. 900 Locks Item: Metal Frame Adapter Kit
Material: Zinc Country of Origin (subject to change): Mexico

Description

Metal Frame Adapter Kit, Height 4-1/2 In., Width 6-1/4 In., Depth 6-1/4 In., For Use With Mfr. No. 900 Locks, Finish Satin Chrome, Material Zinc, Weather Resistant No, Includes Surface Mounted Strike with Shims, 1/4 In. x 3/8 In. Reversible Riser Plate

Reviews