This item is Discontinued.

Dormakaba Push Button Lock, Entry, Passage, Brass LD451350341

Push Button Lock, Entry, Passage, Brass (Discontinued)

  • Mfr # LD451350341
  • Zoro # G0000086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LD451350341
Zoro #
G0000086
UPC #
-
Country of Origin
Unknown

Dimensions

Door Thickness
1 3/8 in to 2 1/2 in
Inside Width
2 in
Outside Height
6 1/16 in
Manufacturers Warranty Length
1 yr
Inside Depth
2 1/8 in
Latch Length
1/2 in
Inside Height
6 1/16 in
Outside Depth
2 3/16 in
Outside Width
2 in
For Door Thickness
1-3/8 to 2-1/2"

Details

Item
Mechanical Push Button Lockset
Handle Type
Knob
Function
Entry, Passage
Key Override Options
None
Hand
Factory Right, Field Reversible
Finish
Bright Brass
Keypad
14 Button, Vandal Resistant
Backset
2 3/8 in
Electrical/Mechanical
Mechanical
ADA Compliant
No
Weather Resistant
Yes
Max. User Codes
1
Case Material
Zinc
Includes
Lock, Manual, Template, Required Installation Hardware, (2) Gasket, (2) Cover Plates
Series
LD450
Style
Tubular Latch
Type
Mechanical Push Button
Location Type
Commercial

Description

Mechanical Push Button Lockset, Handle Type Knob, Function Entry, Passage, Key Override Options None, Hand Factory Right, Field Reversible, Finish Bright Brass, Door Thickness 1 3/8 in to 2 1/2 in, Keypad 14 Button, Vandal Resistant, Backset 2 3/8 in, ADA Compliant No, Case Material Zinc, Series LD450, Latch Length 1/2 in, Max. User Codes 1, Weather Resistant Yes, Includes Lock, Manual, Template, Required Installation Hardware, (2) Gasket, (2) Cover Plates, Style Tubular Latch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.