SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Push Button Lock, Entry, Passage, Brass

KABA| Zoro #: G0000113| Mfr #: LD452350341

$94.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. User Codes: 1Inside Depth: 2-1/8"Latch Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0000113 Mfr #: LD452350341
Max. User Codes: 1Inside Depth: 2-1/8"
Latch Length: 1/2"Electrical/Mechanical: Mechanical
Outside Width: 2"ADA Compliant: No
Key Override Options: NoneBackset: 2-3/4"
Outside Height: 6-1/16"Inside Width: 2"
Weather Resistant: YesFinish: Bright Brass
Door Thickness: 1-3/8" to 2-1/2"Includes: Lock, Manual, Template, Required Installation Hardware, (2) Gasket, (2) Cover Plates
Case Material: ZincHand: Factory Right, Field Reversible
Inside Height: 6-1/16"Handle Type: Knob
Function: Entry, PassageKeypad: 14 Button, Vandal Resistant
Series: LD450Item: Mechanical Push Button Lockset
Outside Depth: 2-3/16"Manufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): Hong Kong

Description

Mechanical Push Button Lockset, Handle Type Knob, Function Entry, Passage, Key Override Options None, Hand Factory Right, Field Reversible, Finish Bright Brass, Door Thickness 1-3/8 In. to 2-1/2 In., Keypad 14 Button, Vandal Resistant, Backset 2-3/4 In., ADA Compliant No, Case Material Zinc, Series LD450, Latch Length 1/2 In., Max. User Codes 1, Weather Resistant Yes, Includes Lock, Manual, Template, Required Installation Hardware, (2) Gasket, (2) Cover Plates, Mechanical, Style Tubular Latch

Reviews