Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Push Button Lock, Entry, Passage, Brass

KABA | Zoro #: G0000122 | Mfr #: LD452350541

$ 111.49 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0000122 Mfr #: LD452350541
Case Material: Zinc Outside Depth: 2-3/16"
Inside Depth: 2-1/8" Series: LD450
Key Override Options: None Door Thickness: 1-3/8" to 2-1/2"
Function: Entry, Passage Weather Resistant: Yes
Backset: 2-3/4" ADA Compliant: No
Finish: Antique Brass Max. User Codes: 1
Item: Mechanical Push Button Lockset Outside Width: 2"
Handle Type: Knob Hand: Factory Right, Field Reversible
Manufacturers Warranty Length: 1 yr. Inside Height: 6-1/16"
Latch Length: 1/2" Includes: Lock, Manual, Template, Required Installation Hardware, (2) Gasket, (2) Cover Plates
Keypad: 14 Button, Vandal Resistant Outside Height: 6-1/16"
Inside Width: 2" Electrical/Mechanical: Mechanical
Country of Origin (subject to change): Hong Kong

Description

Mechanical Push Button Lockset, Handle Type Knob, Function Entry, Passage, Key Override Options None, Hand Factory Right, Field Reversible, Finish Antique Brass, Door Thickness 1-3/8 In. to 2-1/2 In., Keypad 14 Button, Vandal Resistant, Backset 2-3/4 In., ADA Compliant No, Case Material Zinc, Series LD450, Latch Length 1/2 In., Max. User Codes 1, Weather Resistant Yes, Includes Lock, Manual, Template, Required Installation Hardware, (2) Gasket, (2) Cover Plates, Style Tubular Latch

Reviews