Kaba

Push Button Lock, Entry, Passage, Stainless

Kaba Push Button Lock, Entry, Passage, Stainless LD4513532D41
Hover or click to zoom Tap to zoom
Key Features
  • Item: Mechanical Push Button Lockset
  • Handle Type: Knob
  • Function: Entry, Passage
  • Key Override Options: None
  • Hand: Factory Right, Field Reversible
  • Finish: Satin Stainless
  • Door Thickness: 1-3/8 in to 2-1/2 in
  • Keypad: 14 Button, Vandal Resistant
See full product details
$112.85

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Kaba #LD4513532D41 Specifications

  • Item: Mechanical Push Button Lockset
  • Handle Type: Knob
  • Function: Entry, Passage
  • Key Override Options: None
  • Hand: Factory Right, Field Reversible
  • Finish: Satin Stainless
  • Door Thickness: 1-3/8 in to 2-1/2 in
  • Keypad: 14 Button, Vandal Resistant
  • Backset: 2-3/8 in
  • Electrical/Mechanical: Mechanical
  • Outside Height: 6 1/16 in
  • Outside Depth: 2 3/16 in
  • Outside Width: 2 in
  • Latch Length: 1/2 in
  • Inside Depth: 2 1/8 in
  • Includes: (2) Cover Plates, (2) Gasket, Lock, Manual, Required Installation Hardware, Template
  • ADA Compliant: No
  • Weather Resistant: Yes
  • Case Material: Zinc
  • Series: LD450
  • Inside Height: 6 1/16 in
  • Inside Width: 2 in
  • Manufacturers Warranty Length: 1 yr
  • Style: Tubular Latch
  • Max. User Codes: 1
  • Product Type: Mechanical Push Button Lockset
  • Type: Mechanical Push Button
  • Country of Origin (subject to change): China

Description

Mechanical Push Button Lockset, Handle Type Knob, Function Entry/Passage, Key Override Options None, Hand Factory Right, Field Reversible, Finish Satin Stainless, Door Thickness 1-3/8 in to 2-1/2 in, Keypad 14 Button, Vandal Resistant, Backset 2-3/8 in, ADA Compliant No, Case Material Zinc, Series LD450, Latch Length 1/2 in, Max. User Codes 1, Weather Resistant Yes, Includes (2) Cover Plates, (2) Gasket, Lock, Manual, Required Installation Hardware, Template, Style Tubular Latch

Reviews of Kaba #LD4513532D41

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.