KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push Button Lock, Passage, Antique Brass

KABA| Zoro #: G0000061| Mfr #: LD472480541

$220.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Function: Passage
Hand: Factory Right, Field Reversible
Inside Width: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0000061 Mfr #: LD472480541
Function: PassageHand: Factory Right, Field Reversible
Inside Width: 2-1/4"Includes: Lock, Manual, Template, Required Installation Hardware, (2) Gasket, (2) Cover Plates
Item: Mechanical Push Button LocksetInside Height: 7-7/16"
Door Thickness: 1-3/8" to 2-1/2"ADA Compliant: No
Latch Length: 1/2"Inside Depth: 2-1/8"
Outside Width: 2-1/4"Series: LD470
Key Override Options: NoneBackset: 2-3/4"
Finish: Antique BrassMax. User Codes: 1
Outside Height: 7-7/16"Keypad: 12 Button, Vandal Resistant
Manufacturers Warranty Length: 1 yr.Weather Resistant: Yes
Electrical/Mechanical: MechanicalCase Material: Zinc
Handle Type: LeverOutside Depth: 3"
Country of Origin (subject to change): China

Description

Mechanical Push Button Lockset, Handle Type Lever, Function Passage, Key Override Options None, Hand Factory Right, Field Reversible, Finish Antique Brass, Door Thickness 1-3/8 In. to 2-1/2 In., Keypad 12 Button, Vandal Resistant, Backset 2-3/4 In., ADA Compliant No, Case Material Zinc, Series LD470, Latch Length 1/2 In., Max. User Codes 1, Weather Resistant Yes, Includes Lock, Manual, Template, Required Installation Hardware, (2) Gasket, (2) Cover Plates, Mechanical

Reviews