Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Push Button Lock, Passage, Bright Brass

KABA | Zoro #: G0000025 | Mfr #: LD471480341

$ 222.99 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0000025 Mfr #: LD471480341
Inside Depth: 2-1/8" Inside Height: 7-7/16"
Function: Passage Latch Length: 1/2"
Finish: Bright Brass Case Material: Zinc
Outside Width: 2-1/4" Electrical/Mechanical: Mechanical
Key Override Options: None ADA Compliant: No
Item: Mechanical Push Button Lockset Test Again Outside Depth: 3"
Handle Type: Lever Keypad: 12 Button, Vandal Resistant
Series: LD470 Backset: 2-3/8"
Door Thickness: 1-3/8" to 2-1/2" Weather Resistant: Yes
Outside Height: 7-7/16" Hand: Factory Right, Field Reversible
Inside Width: 2-1/4" Includes: Lock, Manual, Template, Required Installation Hardware, (2) Gasket, (2) Cover Plates
Manufacturers Warranty Length: 1 yr. Max. User Codes: 1
Country of Origin (subject to change): Hong Kong

Description

Mechanical Push Button Lockset, Handle Type Lever, Function Passage, Key Override Options None, Hand Factory Right, Field Reversible, Finish Bright Brass, Door Thickness 1-3/8 In. to 2-1/2 In., Keypad 12 Button, Vandal Resistant, Backset 2-3/8 In., ADA Compliant No, Case Material Zinc, Series LD470, Latch Length 1/2 In., Max. User Codes 1, Weather Resistant Yes, Includes Lock, Manual, Template, Required Installation Hardware, (2) Gasket, (2) Cover Plates, Style Tubular Latch

Reviews