SUMMER SEASON SAVINGS!UP TO 20% OFF ALL CATEGORIESENTER CODE: SUMSVRJuly 17-19SEE DETAILS

Push Button Lock, Passage, Bright Brass

KABA| Zoro #: G0000052| Mfr #: LD472480341

$220.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0000052 Mfr #: LD472480341
Outside Height: 7-7/16"Keypad: 12 Button, Vandal Resistant
Inside Depth: 2-1/8"Finish: Bright Brass
Max. User Codes: 1Includes: Lock, Manual, Template, Required Installation Hardware, (2) Gasket, (2) Cover Plates
Outside Depth: 3"Door Thickness: 1-3/8" to 2-1/2"
Electrical/Mechanical: MechanicalWeather Resistant: Yes
Outside Width: 2-1/4"Handle Type: Lever
Inside Height: 7-7/16"Case Material: Zinc
Backset: 2-3/4"ADA Compliant: No
Hand: Factory Right, Field ReversibleFunction: Passage
Key Override Options: NoneLatch Length: 1/2"
Series: LD470Inside Width: 2-1/4"
Item: Mechanical Push Button LocksetManufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): Hong Kong

Description

Mechanical Push Button Lockset, Handle Type Lever, Function Passage, Key Override Options None, Hand Factory Right, Field Reversible, Finish Bright Brass, Door Thickness 1-3/8 In. to 2-1/2 In., Keypad 12 Button, Vandal Resistant, Backset 2-3/4 In., ADA Compliant No, Case Material Zinc, Series LD470, Latch Length 1/2 In., Max. User Codes 1, Weather Resistant Yes, Includes Lock, Manual, Template, Required Installation Hardware, (2) Gasket, (2) Cover Plates, Mechanical, Style Tubular Latch

Reviews