20% OFF ORDERS $250+ENTER CODE: SEPTL8TRSept 24-26SEE DETAILS

Push Button Lock, Passage, Satin Stainless

KABA| Zoro #: G0000043| Mfr #: LD4724832D41

$182.47 /ea

qty
This item ships free. Details.Standard ground shipping.
  • Details:
  • Handle Type: Lever
  • Includes: Lock, Manual, Template, Required Installation Hardware, (2) Gasket, (2) Cover Plates
  • Case Material: Zinc
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0000043 Mfr #: LD4724832D41
Handle Type: LeverIncludes: Lock, Manual, Template, Required Installation Hardware, (2) Gasket, (2) Cover Plates
Case Material: ZincBackset: 2-3/4"
Inside Width: 2-1/4"Function: Passage
Outside Depth: 3"Manufacturers Warranty Length: 1 yr.
Keypad: 12 Button, Vandal ResistantWeather Resistant: Yes
Outside Height: 7-7/16"Series: LD470
ADA Compliant: NoLatch Length: 1/2"
Inside Depth: 2-1/8"Inside Height: 7-7/16"
Finish: Satin StainlessElectrical/Mechanical: Mechanical
Hand: Factory Right, Field ReversibleOutside Width: 2-1/4"
Door Thickness: 1-3/8" to 2-1/2"Max. User Codes: 1
Item: Mechanical Push Button LocksetKey Override Options: None
Country of Origin (subject to change): Hong Kong

Description

Mechanical Push Button Lockset, Handle Type Lever, Function Passage, Key Override Options None, Hand Factory Right, Field Reversible, Finish Satin Stainless, Door Thickness 1-3/8 In. to 2-1/2 In., Keypad 12 Button, Vandal Resistant, Backset 2-3/4 In., ADA Compliant No, Case Material Zinc, Series LD470, Latch Length 1/2 In., Max. User Codes 1, Weather Resistant Yes, Includes Lock, Manual, Template, Required Installation Hardware, (2) Gasket, (2) Cover Plates, Style Tubular Latch

Reviews