SUMMER SEASON SAVINGS!UP TO 20% OFF ALL CATEGORIESENTER CODE: SUMSVRJuly 17-19SEE DETAILS

Pushbutton Deadbolt, Satin Chrome

KABA| Zoro #: G0000244| Mfr #: 922-26D

$151.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0000244 Mfr #: 922-26D
Outside Height: 5"Keypad: 5 Button, Vandal Resistant
Inside Depth: 1-9/16"Finish: Satin Chrome
Max. User Codes: 1Includes: Lock Assembly, Installation Manual, Template, Reference Guide, Operations Manual, Hardware
Outside Depth: 3-3/4"Door Thickness: 1-3/4" to 2-1/8"
Electrical/Mechanical: MechanicalWeather Resistant: Yes
Outside Width: 4"Handle Type: Thumb Turn
Inside Height: 5"Case Material: Zinc
Backset: 2-9/16" or 2-1/2"ADA Compliant: No
Hand: Factory Left, Field ReversibleFunction: Entry with Deadlocking Non-holdback Spring Latch
Key Override Options: NoneLatch Length: 5/8"
Series: 900Inside Width: 3-11/16"
Item: Mechanical Push Button DeadboltManufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): Mexico

Description

Mechanical Push Button Deadbolt, Handle Type Thumb Turn, Function Entry with Deadlocking Non-holdback Spring Latch, Key Override Options None, Hand Factory Left, Field Reversible, Finish Satin Chrome, Door Thickness 1-3/4 In. to 2-1/8 In., Keypad 5 Button, Vandal Resistant, Backset 2-9/16 In. or 2-1/2 In., ADA Compliant No, Case Material Zinc, Series 900, Latch Length 5/8 In., Max. User Codes 1, Weather Resistant Yes

Reviews