Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Conduflex(R), Flexible Steel, W 125mm, 5Ft

  • Zoro #: G6894587
  • Mfr #: CF 115-1405
$294.23
  • Includes: No Bracket Included
  • Loop Height: 13.66 in /347.0mm
  • Type: Conduflex(R)Flexible Steel
See full product details
This item ships free.

Kabelschlepp #CF 115-1405 Specifications

  • Zoro #: G6894587
  • Mfr #: CF 115-1405
Includes: No Bracket Included Loop Height: 13.66 in /347.0mm
Type: Conduflex(R)Flexible Steel Item: Cable and Hose Carrier
Cavity Width: 4.01 in / 102mm Height: 2.64 in / 67mm
Style: Tube Length: 5 ft
Bend Radius: 5.51 in / 140mm Outside Width: 4.92 in / 125mm
Cavity Height: 2.05 in /52.1mm Number of Links: 61
Link to Link Pitch: 0.98 in /24.9mm Loop Length: 27.17 in /690.1mm
Package Quantity: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cable and Hose Carrier, Conduflex(R)Flexible Steel, Style Tube, Outside Width 4.92" / 125mm, 4.01" / 102mm Cavity Width, 2.05" / 52mm Cavity Height, Link to Link Pitch 0.98" / 25mm, Number of Links 61, Loop Length 27.17" / 690mm, Loop Height 13.66" / 347mm, Height 2.64" / 67mm, Length 5', Bend Radius 5.51" / 140mm

Reviews of Kabelschlepp #CF 115-1405