Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conduflex(R), Flexible Steel, W 190mm, 1Ft

  • Zoro #: G6705797
  • Mfr #: CF 175-2501
$120.18 4% off
$115.00
  • Package Quantity: 1
  • Type: Conduflex(R)Flexible Steel
  • Height: 3.7 in / 94mm
See full product details
This item ships free.

Kabelschlepp #CF 175-2501 Specifications

  • Zoro #: G6705797
  • Mfr #: CF 175-2501
Package Quantity: 1 Type: Conduflex(R)Flexible Steel
Height: 3.7 in / 94mm Includes: No Bracket Included
Style: Tube Loop Length: 40.75 in /1035.1mm
Bend Radius: 9.84 in / 250mm Link to Link Pitch: 1.18 in /30.0mm
Item: Cable and Hose Carrier Outside Width: 7.48 in / 190mm
Cavity Height: 2.83 in /71.9mm Number of Links: 51
Length: 1 ft Cavity Width: 6.38 in / 162mm
Loop Height: 23.39 in /594.1mm Shop By: New Low Price
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Cable and Hose Carrier, Conduflex(R)Flexible Steel, Style Tube, Outside Width 7.48" / 190mm, 6.38" / 162mm Cavity Width, 2.83" / 72mm Cavity Height, Link to Link Pitch 1.18" / 30mm, Number of Links 51, Loop Length 40.75" / 1035mm, Loop Height 23.39" / 594mm, Height 3.7" / 94mm, Length 1', Bend Radius 9.84" / 250mm

Reviews of Kabelschlepp #CF 175-2501