Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conduflex(R), Flexible Steel, W 62mm, 1Ft

  • Zoro #: G6664095
  • Mfr #: CF 055-0651
$52.96 5% off
$50.00
  • Height: 1.5 in / 38mm
  • Outside Width: 2.44 in / 62mm
  • Number of Links: 76
See full product details
Orders over $75 ship free.

Kabelschlepp #CF 055-0651 Specifications

  • Zoro #: G6664095
  • Mfr #: CF 055-0651
Height: 1.5 in / 38mm Outside Width: 2.44 in / 62mm
Number of Links: 76 Loop Height: 6.61 in /167.9mm
Link to Link Pitch: 0.79 in /20.0mm Item: Cable and Hose Carrier
Cavity Width: 1.77 in / 45mm Includes: No Bracket Included
Style: Tube Bend Radius: 2.56 in / 65mm
Type: Conduflex(R)Flexible Steel Cavity Height: 0.98 in /24.9mm
Length: 1 ft Loop Length: 15.94 in /404.9mm
Package Quantity: 1 Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cable and Hose Carrier, Conduflex(R)Flexible Steel, Style Tube, Outside Width 2.44" / 62mm, 1.77" / 45mm Cavity Width, 0.98" / 25mm Cavity Height, Link to Link Pitch 0.79" / 20mm, Number of Links 76, Loop Length 15.94" / 405mm, Loop Height 6.61" / 168mm, Height 1.5" / 38mm, Length 1', Bend Radius 2.56" / 65mm

Reviews of Kabelschlepp #CF 055-0651