Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Conduflex(R), Flexible Steel, W 62mm, 5Ft

  • Zoro #: G6411282
  • Mfr #: CF 055-1505
$219.22
  • Cavity Width: 1.77 in / 45mm
  • Item: Cable and Hose Carrier
  • Type: Conduflex(R)Flexible Steel
See full product details
This item ships free.

Kabelschlepp #CF 055-1505 Specifications

  • Zoro #: G6411282
  • Mfr #: CF 055-1505
Cavity Width: 1.77 in / 45mm Item: Cable and Hose Carrier
Type: Conduflex(R)Flexible Steel Cavity Height: 0.98 in /24.9mm
Package Quantity: 1 Number of Links: 76
Style: Tube Loop Length: 26.57 in /674.9mm
Height: 1.5 in / 38mm Link to Link Pitch: 0.79 in /20.0mm
Bend Radius: 5.91 in / 150mm Includes: No Bracket Included
Length: 5 ft Loop Height: 13.31 in /338.1mm
Outside Width: 2.44 in / 62mm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cable and Hose Carrier, Conduflex(R)Flexible Steel, Style Tube, Outside Width 2.44" / 62mm, 1.77" / 45mm Cavity Width, 0.98" / 25mm Cavity Height, Link to Link Pitch 0.79" / 20mm, Number of Links 76, Loop Length 26.57" / 675mm, Loop Height 13.31" / 338mm, Height 1.5" / 38mm, Length 5', Bend Radius 5.91" / 150mm

Reviews of Kabelschlepp #CF 055-1505