Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mtg Bracket Set, Flexible Steel, 116mm

  • Zoro #: G6640216
  • Mfr #: CF115 HF MB2
$58.66 4% off
$56.00
  • Type: Conduflex(R) Flexible Steel
  • Cavity Width: 3.94 in / 100mm
  • Style: High Flange
See full product details
Orders over $75 ship free.

Kabelschlepp #CF115 HF MB2 Specifications

  • Zoro #: G6640216
  • Mfr #: CF115 HF MB2
Type: Conduflex(R) Flexible Steel Cavity Width: 3.94 in / 100mm
Style: High Flange Includes: Bracket
Height: 4.33 in / 110mm Package Quantity: 1
Cavity Height: 2.05 in /52.1mm For Use With: CF115 Carrier
Outside Width: 4.57 in / 116mm Item: Mounting Bracket Set
Shop By: New Low Price Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Mounting Bracket Set, Conduflex(R) Flexible Steel, Style High Flange, Outside Width 4.57" / 116mm, 3.94" / 100mm Cavity Width, 2.05" / 52mm Cavity Height, Height 4.33" / 110mm, For Use With CF115 Carrier, Includes Connecting Hardware

Reviews of Kabelschlepp #CF115 HF MB2