Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Varitrak(R), NylonTube, Width 276mm, 1 Ft

  • Zoro #: G6680037
  • Mfr #: MT1250.231.RDD.2201
$159.12 3% off
$153.00
  • Frame Stay: Nylon Lid Fully Enclosed
  • Number of Links: 3
  • Package Quantity: 1
See full product details
This item ships free.

Kabelschlepp #MT1250.231.RDD.2201 Specifications

  • Zoro #: G6680037
  • Mfr #: MT1250.231.RDD.2201
Frame Stay: Nylon Lid Fully Enclosed Number of Links: 3
Package Quantity: 1 Loop Height: 21.10 in /535.9mm
Type: Varitrak(R)Nylon Modular Outside Width: 10.87 in / 276mm
Crossbar Material: Nylon Link to Link Pitch: 4.92 in /125.0mm
Length: 1 ft Style: Tube
Bend Radius: 8.66 in / 220mm Cavity Height: 2.70 in /68.6mm
Height: 3.78 in / 96mm Includes: No Bracket Included
Cavity Width: 9.09 in / 231mm Item: Cable and Hose Carrier
Loop Length: 37.09 in /942.1mm Shop By: New Low Price
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Cable and Hose Carrier, Varitrak(R)Nylon Modular, Style Tube, Frame Stay Nylon Lid Fully Enclosed, Outside Width 10.87" / 276mm, 9.09" / 231mm Cavity Width, 2.7" / 68.5mm Cavity Height, Link to Link Pitch 4.92" / 125mm, Number of Links 3, Loop Length 37.09" / 942mm, Loop Height 21.1" / 536mm, Height 3.78" / 96mm, Length 1', Bend Radius 8.66" / 220mm, Crossbar Material Nylon

Reviews of Kabelschlepp #MT1250.231.RDD.2201