Kable Kontrol
Cable Protector, 1/2 in H, 3 ft L, 2.5 in W, PVC, Dark Oak
Mfr # FC9552
Zoro # G703527788
product price: $16.75
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/2 in
- Width 2.5 in
- Material PVC
- Color Dark Oak
- Temp. Range 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Kable Kontrol
- MFR # FC9552
- Zoro # G703527788
- UPC # 810155351700
- Country of Origin Taiwan, Province of China
- Category Cable Protectors
Dimensions
Height | 1/2 in |
Length | 3 ft |
Width | 2.5 in |
Channel Width | 1.6" |
Channel Height | 0.35" |
Details
Item | Cable Protector |
Material | PVC |
Color | Dark Oak |
Temp. Range | 85°C |
Adhesive Backing Type | Peel & Stick Adhesive |
Description
The Kable KontrolAluminum Cable Hider Cord Covers provide are professional and sophisticated aesthetic to floor wire management. These metal cord covers are designed with a low profile to eliminate tripping hazards and protection for cables as well as individuals walking over cords. The aluminum wire hider lid is made of solid aluminum while the base is PVC. Wire Hiders can be applied on floors, ceilings, and walls without messing up the aesthetics in a room Compared to other similar products, Wire Hider cord covers are the only one with a full rounded profile that not only protects cables effectively but is also very safe to use in areas where there is frequent pedestrian traffic. It greatly reduces potential trip hazards and provides easy roll-over for small carts. This product is very stylish and keeps the room neat and tidy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 1 (DG322NGB)
- NVENT CADDY Communication Bracket, 2 Gangs, Steel, - Box Type (MP2S)
- POWER FIRST SPT-3 Extension Cord, 14 AWG, Indoor, 14/3, 1 Outlets, 5-15R, Beige, PVC, 5-15P, 6 ft (3AY45)
- NVENT HOFFMAN 304 Stainless Steel Electrical Enclosures, 36 in H, 8 in D, 24 in W, NEMA 4X, Hinged (A36H2408SSLP)
- KABLE KONTROL Cable Protector, 1/2 in H, 59 in L, 2.5 in W, PVC, Dark Oak (FC9550)
- KABLE KONTROL 45 Deg Left Turn For FCC999 Drop Over Cord Cover, Black (FCC999-ELL-BLACK)
- KABLE KONTROL 45 Deg Left Turn For FCC999 Drop Over Cord Cover, Yellow (FCC999-ELL-YELLOW)
- KABLE KONTROL Cable Protector Kit, 0.43 in H, 6 ft L, 0.75 in W, 1 Channel, PVC, Tan (WC315)
- KABLE KONTROL Cable Protector, 1.96 in H, 40 in L, 1.96 in W, 3 Channel, Rubber, Black (FCC9802)
- KABLE KONTROL Cable Ramp, 2 in H, 37 in L, 22 in W, 5 Channel, Rubber, Bright Yellow (CP9983)
- ELECTRIDUCT Wire Guard, 7/16 in H, 25 ft L, 7/16 in W, 1 Channel, PVC, Black (SR-WG-050-5-5PK-BK)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 36"- Gray (D-2-36-GY)