Kable Kontrol
Cable Protector, 2.125 in H, 3 ft L, 22 in W, 5 Channel, Rubber, Black/Yellow
Mfr # CP9975
Zoro # G703527825
product price: $61.99
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.125 in
- Length 3 ft
- Width 22 in
- Load Capacity 5,000 lbs/Axle
- Number of Channels 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Kable Kontrol
- MFR # CP9975
- Zoro # G703527825
- Country of Origin China
- Category Cable Protectors
Dimensions
Height | 2.125 in |
Length | 3 ft |
Width | 22 in |
Channel Height | 1.25" |
Channel Width | 1.25" |
Details
Item | Cable Protector |
Load Capacity | 5,000 lbs/Axle |
Number of Channels | 5 |
Material | Rubber |
Color | Black/Yellow |
Temp. Range | -40 Degrees to 131 Degrees |
Style | Hinged |
Texture | Serrated |
Description
These Kable Kontrol ATLASMedium duty cable rubber cable protectors are constructed from recycled rubber and are designed for the protection of multiple valuable cables or hoses. Moreover, these light-duty cable covers will ensure that your wires and hoses do not become potential tripping hazards for any pedestrians that will be walking over them. The hinged lid allows for the easy top loading of cables. Further, due to their rigid manufacturing process, these light-duty cable covers are commonly used both outdoors and indoors as well as in any in weather condition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Home and Office 36" Small Drop Over- - Brown (DO-ED-SM-36-BN)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (T57)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 480V AC, 8 Pins, 2 Poles (8501CO16V29)
- BESTLINK NETWARE CAT5E UTP Ethernet Network Non Booted Cable- 20ft- Yellow (100415YW)
- KABLE KONTROL Cable Ramp, 2 in H, 37 in L, 22 in W, 5 Channel, Rubber, Bright Yellow (CP9983)
- KABLE KONTROL Safety Stripe Drop Over Rubber Cable Protector, 1 Channel (FCC-01-YSBK)
- KABLE KONTROL Cable Protector, 1.96 in H, 40 in L, 1.96 in W, 2 Channel, Rubber, Black (FCC9801)
- KABLE KONTROL Cable Protector, 1/2 in H, 59 in L, 2.5 in W, PVC, Dark Oak (FC9550)
- KABLE KONTROL Cable Ramp, 2 in H, 39 in L, 11 in W, 2 Channel, Rubber, Bright Yellow (CP9987)
- KABLE KONTROL Cable Protector Kit, 0.43 in H, 6 ft L, 0.75 in W, 1 Channel, PVC, Black (WC314)
- KABLE KONTROL ATLAS Extra Heavy Duty Cable Protector Ramp-5 Channels-Durable Polyurethane Construction-Orange Lid (CP9984-OR)
- LINEBACKER Cable Protector, 1-5/8 in H, 38-1/4 in L, 11-1/2 in W, 1 Channel, Polyurethane, Orange (CP1X125-GP-O)