Kable Kontrol
Cable Ramp, 2 in H, 39 in L, 11 in W, 2 Channel, Rubber, Bright Yellow
Mfr # CP9987
Zoro # G203527783
product price: $75.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2 in
- Width 11 in
- Load Capacity 20,000 lbs/Axle
- Number of Channels 2
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Kable Kontrol
- MFR # CP9987
- Zoro # G203527783
- Country of Origin China
- Category Cable Protectors
Dimensions
Height | 2 in |
Length | 39 in |
Width | 11 in |
Channel Height | 1.25" |
Channel Width | 1.25" |
Details
Item | Cable Ramp |
Load Capacity | 20,000 lbs/Axle |
Number of Channels | 2 |
Material | Rubber |
Color | Bright Yellow |
Style | Hinged |
Temp. Range | -40 Degrees to 131 Degrees |
Connection Style | T - connector |
Texture | Serrated |
Description
TheseAtlasHeavy duty rubber cable protectors are constructed from industrial grade rubber and designed for the protection of multiple valuable cables or hoses. These durable cable protector ramps will ensure that your wires and hoses do not become potential tripping hazards for any pedestrians that will be walking over them. The hinged lid allows for the easy top loading of cables. Further, due to their rigid manufacturing process, these Atlas heavy duty cable protectors are commonly used both outdoors and indoors as well as in any in weather condition. The black base contrasted against the bright safety yellow lid makes these cable ramps highly visible to any nearby pedestrians, further lowering the possibility of pedestrian injury. These cable protector ramps can withstand thousands of pounds of vehicle drive-over weight from 14,000 - 26,000 Lbs Per Axle depending on which channel configuration you choose. Lastly, these cable protectors do not move around because of their natural weight. These cable covers weigh 12 to 63 lbs in total weight; therefore, when the cable protectors are ganged together on longer runs, absolutely no movement will occur. The recommended operating temperature range is -40o to +130°F. Atlas Heavy Duty Rubber cable covers are designed and manufactured according to the guidelines provided by MUTCD, OSHA, RoHS, REACH. For maximum functionality, the rubber cable protectors have been treated for temperature resistivity and UV-stabilization.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Fibr Optic Cabl, Diffuse, 6-9/16 ft., 210mm (E32-CC200)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5323)
- ZORO SELECT Industrial Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT (5JED9)
- ACME ELECTRIC Drive Isolation Transformer, 40 kVA, NEMA 2, 150°C, 266/460V, 460V (DTGB0404S)
- KABLE KONTROL Cable Ramp, 2 in H, 37 in L, 22 in W, 5 Channel, Rubber, Bright Yellow (CP9983)
- KABLE KONTROL Cable Ramp, 4 in H, 37 in L, 24 in W, 2 Channel, Rubber, Bright Yellow (CP9985)
- KABLE KONTROL Rubber Duct Floor Cord Cover - 10 Ft Roll - Black (FC7386)
- KABLE KONTROL 45 Deg Left Turn For FCC999 Drop Over Cord Cover, Yellow (FCC999-ELL-YELLOW)
- KABLE KONTROL 22.5 Deg Right Turn For 3 Channel Cable Protector CP9986 (CP9895)
- KABLE KONTROL Cable Protector, 1 in H, 3 ft L, 5.25 in W, 1 Channel, Rubber, Yellow (FCC999-36-YELLOW)
- ELECTRIDUCT RubberForm Heavy Weight Speed Bump With 2" Channel (SB-RF-MLSB42)
- ULTRATECH Cable Protector, 3/4 in H, 13-1/8 in L, 3 in W, 1 Channel, ABS, Black/Yellow (1801)