Kable Kontrol
Kable KontrolĀ® Black Zip Ties - 14" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 500 pc Pack
- Zoro #: G403524216
- Mfr #: CT255
Hover or click to zoom Tap to zoom
Key Features
- Length: 14"
- Color: Black
- Width: 4.8 mm
- Item: Cable Tie
- Tensile Strength: 50 lbs
- Max. Bundle Dia.: 4.01"
- Material: Nylon 6-6
- Temp. Range: -40 Degrees F to 185 Degrees F
$28.45
Pk of 500, $0.06/ea
Subtotal: $28.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Kable Kontrol
- MFR #CT255
- Zoro #G403524216
- Country of OriginChina
- Category Cable Ties
Dimensions
Length | 14" |
Width | 4.8 mm |
Size | 14" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 50 lbs |
Max. Bundle Dia. | 4.01" |
Material | Nylon 6-6 |
Temp. Range | -40 Degrees F to 185 Degrees F |
Cable Tie Duty | Standard |
Standards | RoHS Compliant |
Locking Style | Self Locking Head, Locking |
Basic Material | Nylon |
Package Quantity | 500 PK |
Weight | 2.89 |
Reviews of Kable Kontrol #CT255
Explore more
- KABLE KONTROL Kable KontrolĀ® Black Zip Ties - 14" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 1000 pc Pack CT257
- KABLE KONTROL Kable KontrolĀ® Black Zip Ties - 14" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 100 pc Pack CT268
- KABLE KONTROL Kable KontrolĀ® Black Zip Ties - 4" Inch Long - UV Resistant Nylon - 18 Lbs Tensile Strength - 1000 pc Pack CT208
- KABLE KONTROL Kable KontrolĀ® Zip Ties - 8" Long - 100 Pc Pk - Brown color - Nylon - 50 Lbs Tensile Strength CT261CL-BROWN
- KABLE KONTROL Kable KontrolĀ® Zip Ties - 8" Long - 100 Pc Pk - Gray color - Nylon - 50 Lbs Tensile Strength CT261CL-GRAY
- KABLE KONTROL Kable KontrolĀ® Zip Ties - 14" Long - 100 Pc Pk - Brown color - Nylon - 50 Lbs Tensile Strength CT265CL-BROWN
- KABLE KONTROL Zip Ties - 14in Long - 100 Pc Pk - Fluorescent Yellow - Nylon - 50 Lbs Tensile Strength CT514FL-YL-100
- KABLE KONTROL Zip Ties - 4in Long - 100 Pc Pk - Fluorescent Blue - Nylon - 18 Lbs Tensile Strength CT504FL-BL-100
- KABLE KONTROL Zip Ties - 11in Long - 100 Pc Pk - Fluorescent Yellow - Nylon - 50 Lbs Tensile Strength CT511FL-YL-100
- RIP-TIE Strap, Durable Woven, Violet, PK10, 1x6" J-B6-C10-V
- ANCOR Mounting Self-Cutting Cable Ties - 11" - Natrual - 20-Pack 199312
- Kable Kontrol Cable Ties