Kable Kontrol
Kable KontrolĀ® Clear Zip Ties - 11" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 500 pc Pack
- Zoro #: G603524245
- Mfr #: CT218
Hover or click to zoom Tap to zoom
Key Features
- Length: 11"
- Color: Natural
- Width: 4.8 mm
- Item: Cable Tie
- Tensile Strength: 50 lbs
- Max. Bundle Dia.: 3.18"
- Material: Nylon 6-6
- Temp. Range: -40 Degrees F to 185 Degrees F
$23.79
Pk of 500, $0.05/ea
Subtotal: $23.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Kable Kontrol
- MFR #CT218
- Zoro #G603524245
- Country of OriginChina
- Category Cable Ties
Dimensions
Length | 11" |
Width | 4.8 mm |
Max. Bundle Dia. | 3.18" |
Size | 11" |
Details
Color | Natural |
Item | Cable Tie |
Tensile Strength | 50 lbs |
Material | Nylon 6-6 |
Temp. Range | -40 Degrees F to 185 Degrees F |
Cable Tie Duty | Standard |
Standards | RoHS Compliant |
Locking Style | Self Locking Head, Locking |
Basic Material | Nylon |
Package Quantity | 500 PK |
Weight | 0.899 |
Reviews of Kable Kontrol #CT218
Explore more
- KABLE KONTROL Kable KontrolĀ® Clear Zip Ties - 11" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 100 pc Pack CT262
- KABLE KONTROL Kable KontrolĀ® 7" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - Natural MHT7-50-natural
- KABLE KONTROL Kable KontrolĀ® Metal Detectable Zip Ties - 8" Long - 50 Lbs Tensile Strength - 100 pc Pack - Blue CTMD1400-50-BLUE
- KABLE KONTROL Numbered Flag Zip Tie Tags - 6" Long - 100 pc Pack - Green CTS6S-GREEN
- KABLE KONTROL Kable KontrolĀ® Zip Ties - 14" Long - 500 Pc Pk - Green color - Nylon - 50 Lbs Tensile Strength CT254CL-GREEN
- KABLE KONTROL Low Profile Zip Ties - 14" Long - 120 Lbs Tensile Strength - 100 pc Pack - Purple CTIL7295-PURPLE
- KABLE KONTROL Zip Ties - 14in Long - 100 Pc Pk - Fluorescent Yellow - Nylon - 50 Lbs Tensile Strength CT514FL-YL-100
- KABLE KONTROL Zip Ties - 11in Long - 100 Pc Pk - Fluorescent Pink - Nylon - 50 Lbs Tensile Strength CT511FL-PK-100
- KABLE KONTROL Zip Ties - 8in Long - 100 Pc Pk - Fluorescent Orange - Nylon - 50 Lbs Tensile Strength CT508FL-OR-100
- ANCOR 11" UV Black Standard Cable Zip Ties - 25 pack 199210
- RIP-TIE Heavy Duty Strap, Green, 1"x10", PK10 NW-10-G10-GN
- Kable Kontrol Cable Ties