Kable Kontrol

Kable Kontrol® Nylon Security Loop Zip Ties - 5" Long - 30 Lbs Tensile - Natural Clear - 1000 Pcs

Hover or click to zoom Tap to zoom
Key Features
  • Length: 5"
  • Color: Natural
  • Width: 1/8"
  • Item: Security Loop Zip Ties
  • Tensile Strength: 30 lbs
  • Max. Bundle Dia.: 1-1/2"
  • Material: Nylon 6-6
  • Package Quantity: 1000
See full product details
$58.79
Pk of 1000, $0.06/ea
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Length 5"
Width 1/8"

Details

Color Natural
Item Security Loop Zip Ties
Tensile Strength 30 lbs
Max. Bundle Dia. 1-1/2"
Material Nylon 6-6
Package Quantity 1000
Hook and Loop Type Fixed Loop

Description

These fixed-loop ties are also ideal for securing tote-boxes, as well as many other security applications. Their easy installation makes them one of our ideal tools for keeping important items protected and in place. Our 'Security loops' products come in packs of 1000 and have the capability of holding up to 30 lbs. These self-locking nylon cable ties are tamper-evident.

    Reviews of Kable Kontrol #CT-7387-NATURAL