Kable Kontrol
Kable Kontrol® Nylon Security Loop Zip Ties - 5" Long - 30 Lbs Tensile - Orange - 1000 Pcs
- Zoro #: G804201709
- Mfr #: CT-7387-ORANGE
Hover or click to zoom Tap to zoom
Key Features
- Length: 5"
- Width: 1/8"
- Tensile Strength: 30 lbs
- Max. Bundle Dia.: 1-1/2"
- Material: Nylon 6-6
- Hook and Loop Type: Fixed Loop
$58.79
Pk of 1000, $0.06/ea
Subtotal: $58.79
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 60" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 50 pc Pack CT298
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 500 Pc Pk - Brown color - Nylon - 50 Lbs Tensile Strength CT254CL-BROWN
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 1000 Pc Pk - Green color - Nylon - 50 Lbs Tensile Strength CT220CL-GREEN
- KABLE KONTROL Kable Kontrol® Black Zip Ties - 36" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 50 pc Pack CT297HV-50
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 500 Pc Pk - Red color - Nylon - 50 Lbs Tensile Strength CT254CL-RED
- KABLE KONTROL Zip Ties - 14in Long - 100 Pc Pk - Fluorescent Yellow - Nylon - 50 Lbs Tensile Strength CT514FL-YL-100
- KABLE KONTROL Low Profile Zip Ties - 14" Long - 120 Lbs Tensile Strength - 100 pc Pack - Purple CTIL7295-PURPLE
- KABLE KONTROL Low Profile Zip Ties - 14" Long - 120 Lbs Tensile Strength - 100 pc Pack - UV Light Blue CTIL7295-UV LIGHT BLUE
- KABLE KONTROL Low Profile Zip Ties - 14" Long - 120 Lbs Tensile Strength - 100 pc Pack - Gray CTIL7295-SILVER/GRAY
- HELLERMANNTYTON Replacement for Hellermanntyton T18i T18I HELLERMANNTYTON
- PANDUIT Cable Tie, 17.71" L, Nylon, Black, PK50 S18-175-L0
- Kable Kontrol Cable Ties