Kable Kontrol
Kable KontrolĀ® Zip Ties - 11" Long - 1000 Pc Pk - Fluorescent Blue color - Nylon - 50 Lbs Tensile Strength
- Zoro #: G603524238
- Mfr #: CT511FL-FLUORESCENT BLUE
Hover or click to zoom Tap to zoom
Key Features
- Length: 11"
- Color: Fluorescent Blue
- Width: 4.8 mm
- Tensile Strength: 50 lbs
- Max. Bundle Dia.: 3.18"
- Material: Nylon 6-6
- Temp. Range: -40 Degrees F to 185 Degrees F
- Cable Tie Duty: Standard
$51.79
Pk of 1000, $0.05/ea
Subtotal: $51.79
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- KABLE KONTROL Kable KontrolĀ® Zip Ties - 4" Long - 100 Pc Pk - Blue color - Nylon - 18 Lbs Tensile Strength CT204CL-BLUE
- KABLE KONTROL Kable KontrolĀ® Clear Zip Ties - 11" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 1000 pc Pack CT220
- KABLE KONTROL Kable KontrolĀ® Zip Ties - 14" Long - 500 Pc Pk - Orange color - Nylon - 50 Lbs Tensile Strength CT254CL-ORANGE
- KABLE KONTROL Kable KontrolĀ® Black Zip Ties - 4" Inch Long - UV Resistant Nylon - 18 Lbs Tensile Strength - 100 pc Pack CT242
- KABLE KONTROL Kable KontrolĀ® Stainless Steel Metal Zip Ties - 33" Long - 200 Lbs Tensile Strength - 100 pcs / Pack SSCT33
- KABLE KONTROL Kable KontrolĀ® Black Zip Ties - 14" Inch Long Heavy Duty - UV Resistant Nylon - 120 Lbs Tensile Strength - 100 pc Pack CT274
- KABLE KONTROL Kable KontrolĀ® Zip Ties - 14" Long - 500 Pc Pk - Fluorescent Pink color - Nylon - 50 Lbs Tensile Strength CT514FL-FLUORESCENT PINK
- KABLE KONTROL 5.5"Inch L, Black Nylon CT506-M
- KABLE KONTROL Identification Tab Zip Ties - 7.5" Long - 0.51" x 1.10" Flag Size - Natural Clear - 1000 pc Pack CT-750-ID
- RIP-TIE Hook and Loop Strap, 3/4"x7", PK200 M-07-ESLM-BK
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- Black CT-VW-50-BK
- Kable Kontrol Cable Ties