Kable Kontrol

Kable Kontrol® Zip Ties - 11" Long - 1000 Pc Pk - Fluorescent Orange color - Nylon - 50 Lbs Tensile Strength


$51.79
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Width 4.8 mm
  • Tensile Strength 50 lbs
  • Max. Bundle Dia. 3.18"
  • Material Nylon 6-6
  • Temp. Range -40 Degrees F to 185 Degrees F
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us