Kable Kontrol

Numbered Flag Zip Tie Tags - 6" Long - 100 pc Pack - Yellow

Hover or click to zoom Tap to zoom
Key Features
  • Length: 6"
  • Color: Yellow
  • Item: Serialized Flag Identification Zip Ties
  • Tensile Strength: 40 lbs
  • Material: Nylon 6-6
  • Package Quantity: 100
See full product details
$49.15
Pk of 100, $0.49/ea
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Length 6"

Details

Color Yellow
Item Serialized Flag Identification Zip Ties
Tensile Strength 40 lbs
Material Nylon 6-6
Package Quantity 100

Description

Serialized Flag Ties identify pieces of equipment, certain accounts, property and evidence, most recent access, and a variety of other uses.

    Reviews of Kable Kontrol #CTS6S-YELLOW