Kable Kontrol
Numbered Write On Flag Zip Tie Tags - 6" Long - 100 pc Pack - Orange
- Zoro #: G404201697
- Mfr #: CTSW06W-ORANGE
Hover or click to zoom Tap to zoom
Key Features
- Length: 6"
- Color: Orange
- Tensile Strength: 40 lbs
- Material: Nylon 6-6
$59.09
Pk of 100, $0.59/ea
Subtotal: $59.09
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- KABLE KONTROL Kable Kontrol® 5" Long Screw Mount Cable Ties - 40 Lb Tensile Strength - 100 Pack - UV Black MHT5-40-Black
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Purple color - Nylon - 50 Lbs Tensile Strength CT265CL-PURPLE
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 60" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 50 pc Pack CT298
- KABLE KONTROL Numbered Flag Zip Tie Tags - 6" Long - 100 pc Pack - Blue CTS6S-BLUE
- KABLE KONTROL Kable Kontrol® Black Zip Ties - 8" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 1000 pc Pack CT209
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 120 Lb Tensile Strength - 100 Pack - UV Black MHT14-120-Black
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 1000 Pc Pk - Fluorescent Yellow color - Nylon - 18 Lbs Tensile Strength CT504FL-FLUORESCENT YELLOW
- KABLE KONTROL Metal Detectable Zip Ties - 8" Long - 50 Lbs Tensile Strength - 100 pc Pack - Blue CTMD800-50-BLUE
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 1000 Pc Pk - Fluorescent Orange color - Nylon - 50 Lbs Tensile Strength CT511FL-FLUORESCENT ORANGE
- GARDNER BENDER Canister Tie Cable Assortment 50098N
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK ABMM-AV-C
- Kable Kontrol Cable Ties