Kable Kontrol
11" Inch L, Black Nylon
- Zoro #: G003524074
- Mfr #: CT221
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Length: 11" Inch
- Color: Black
- Width: 4.8mm
- Color - Cable Tie: Black
- Item: Cable Tie
- Tensile Strength: 50 Lbs
- Width - Cable Tie: 4.8mm
- Max. Bundle Dia.: 3.18" Inch
$41.44
Pk of 1000, $0.04/ea
Subtotal: $41.44
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Kable Kontrol #CT221 Specifications
- Zoro #: G003524074
- Mfr #: CT221
- Length: 11" Inch
- Color: Black
- Width: 4.8mm
- Color - Cable Tie: Black
- Item: Cable Tie
- Tensile Strength: 50 Lbs
- Width - Cable Tie: 4.8mm
- Max. Bundle Dia.: 3.18" Inch
- Material: Nylon 6/6
- Temp. Range: -40 Degrees F to 185 Degrees F
- Cable Tie Duty: Standard
- Standards: RoHS Compliant
- Tensile Strength - Cable Tie: 50 Lbs
- Locking Style: Self Locking Head, Locking
- Basic Material: Nylon
- Package Quantity: 1000 PK
- Weight: 4.34
- Size: 11"
- Country of Origin (subject to change): China
Description
Reviews of Kable Kontrol #CT221
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KABLE KONTROL 1" Inch L, Black Nylon CT267
- KABLE KONTROL 11" Inch L, Black Nylon CT219
- KABLE KONTROL 8" Inch L, Natural Nylon CT269
- KABLE KONTROL 7" Inch L, Natural Nylon MHT11-50-Natural
- KABLE KONTROL 8" Inch L, Fluorescent Yellow Nylon CT511FL-FLUORESCENT YELLOW
- KABLE KONTROL 4"Inch L, Black Nylon CT208
- TOOL CITY CABLE TIE 14.2"" 250# SS 14221
- PANDUIT Cable Tie Mount, Snap-In, Adh., WH SMS-A-D
- QUICKCABLE 18" L, UV Black Nylon 502223-050
- RIP-TIE 30 ft. L, Yellow Polyester G-20-030-Y
- GARDNER BENDER 0.17 in W, Red 6/6 Nylon 45-308UVBSC
- Kable Kontrol Cable Ties